Motion
69014192021

NORTON ABRASIVES
69014192021

Tool & Cutter Grinding Wheel - Grit Number: 120, Wheel Diameter: 7 in
MI ITEM #03107406
MFR #69014192021
Your Price$846.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192021

Tool & Cutter Grinding Wheel - Grit Number: 120, Wheel Diameter: 7 in
MI ITEM #03107406
MFR #69014192021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$846.53/each(List $1,015.83)

Overview

Mfr description
69014192021 DIAMOND WHEEL CB120TB9918

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Material
    CBN
  • Wheel Type
    Type 1 - Straight Wheel
  • Superabrasive Wheel Type
    Type 1A1
  • Grit Number
    120
  • Bond Type
    Resinoid
  • Wheel Hardness
    T
  • Superabrasive Depth
    1/4 in
  • UPC_NO
    69014192021
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought