Motion
78072721285

NORTON ABRASIVES
78072721285

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 2 in Belt Width
MI ITEM #03107416
MFR #78072721285
Your Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721285

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 2 in Belt Width
MI ITEM #03107416
MFR #78072721285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.26/each(List $6.97)

Overview

Mfr description
78072721285 R228 21285 80 X 2 X 60 BELT

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    60 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072721285
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text