Motion
78072721308

NORTON ABRASIVES
78072721308

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 320 Grit, Aluminum Oxide Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #03107417
MFR #78072721308
Your Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721308

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 320 Grit, Aluminum Oxide Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #03107417
MFR #78072721308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.48/each(List $9.44)

Overview

Mfr description
78072721308 SAABA METALITE R22 NR

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072721308
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text