Motion
78072727146

NORTON ABRASIVES
78072727146

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Zirconia Alumina Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #03107439
MFR #78072727146
Your Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727146

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Zirconia Alumina Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #03107439
MFR #78072727146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.96/each(List $14.62)

Overview

Mfr description
78072727146 BELT PLYWLD NORZON NR

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Grade
    Extra Coarse
  • UPC_NO
    78072727146
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • Color
    Blue
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought