Motion
11-CDQSB12-25D

SMC CORP OF AMERICA
11-CDQSB12-25D

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #03107481
MFR #11-CDQSB12-25D
Price$58.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDQSB12-25D

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #03107481
MFR #11-CDQSB12-25D

Mfr description
11-CDQSB12-25D CLEAN ROOM CYLINDER
  • Clean series, double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    SMC's CQS clean room, compact air cylinder has 4 bore sizes. Standard strokes range from 5 to 50mm. 10/11-C(D)QS series, available for clean environment, prevents particle generation in a clean room. 21/22-C(D)QS series offers the same structure as the clean series, and are for the environment in which the use of copper, fluorine and silicon are restricted. The CDQS clean series is auto switch capable.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQS
  • Special Applications
    Clean Room
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)