Motion
MF1-50
Mead® MF1-50 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Thread Standard: NPTF
Mi Item #03107490
MFR #MF1-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mead® MF1-50 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Thread Standard: NPTF
Mi Item #03107490
MFR #MF1-50

Mfr description
MF1-50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Port Type
    1/2 Female NPTF Threaded in
  • Output Port Type
    1/2 Female NPTF Threaded in
  • Overall Length
    3-1/4 in

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    3.1 Cv
  • Maximum Operating Pressure
    +1000 psi
  • Metering
    Meter Out
  • Operating Medium
    Air, Oil
  • Operating Pressure Range
    Maximum of +1000 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Thread Standard
    NPTF
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)