Motion
20070/03
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Cellulose, Number of Wipes: 900
Mi Item #03107531
MFR #20070/03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Cellulose, Number of Wipes: 900
Mi Item #03107531
MFR #20070/03

Mfr description
20070-03 BRAWNY INDUSTRIAL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    16.300 in
  • Wipe Width
    9.250 in

Details

  • Additional Details
    The Brawny Industrial® Medium weight all purpose double recreped (DRC) Wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers come in a convenient, portable pop up dispenser box for added protection and quick and easy one-at-a-time dispensing.
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Manufacturer Product Page
  • Number of Wipes
    900
  • Treated Or Dry
    Dry
  • UPC_NO
    073310200705
  • Wipe Material
    Cellulose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)