Motion
159016004
Powder Mix - ORANGE Flavor, 9.53 oz. Package Size, Makes 1 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
Mi Item #03108725
MFR #159016004
Price$3.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powder Mix - ORANGE Flavor, 9.53 oz. Package Size, Makes 1 gal (US), 22 g Sugar, 65 mg Sodium, 50 mg Potassium, 12 oz Serving Size
Mi Item #03108725
MFR #159016004

Mfr description
159016004 POWDER PK 1GAL ORANGE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Low sodium
  • Potassium
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.51/pk

Specifications

Dimensions

  • Case Height
    19.125
  • Case Length
    14.25
  • Case Weight
    52
  • Case Width
    12.25
  • Package Size
    9.53 oz.
  • Serving Size
    12 oz

Details

  • Branding
    Powder Pack
  • CALORIES
    90
  • Carbohydrates
    22 g
  • Category Description
    Powder Mix
  • Country of Origin
    US
  • Description
    1 Gallon Yield SQWINCHER® Orange Powder Pack Electrolyte Drink Mix
  • Flavor
    ORANGE
  • Form
    Concentrate
  • Life
    24 MON
  • Package Quantity Per Case
    80
  • POTASSIUM
    50 mg
  • Prop 65 Statement
  • SODIUM
    65 mg
  • SUGAR
    22 g
  • UPC_NO
    075880564843
  • Yield
    1 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)