Motion
159200201
Freezer Pop - Cherry, Grape, Lemon-Lime, Mixed Berry, Orange Flavor, 3 oz. Package Size, Makes 3 oz
Mi Item #03108788
MFR #159200201
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Freezer Pop - Cherry, Grape, Lemon-Lime, Mixed Berry, Orange Flavor, 3 oz. Package Size, Makes 3 oz
Mi Item #03108788
MFR #159200201

Mfr description
159060962 SQWEEZE POPS 3OZ ASSORTED
  • Low Sodium
  • Potassium
  • No HFCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Case Height
    11.25
  • Case Length
    13.125
  • Case Weight
    33
  • Case Width
    11.88
  • Package Size
    3 oz.

Details

  • Additional Details
    Even the toughest of the toughest will enjoy Sqwincher Sqweeze Pops. This 3 oz. electrolyte-replenishing treat does the trick in a variety flavors with just the right amount of performance boosting electrolytes. Sqweeze Pops are perfect for those on site locations that aren’t water accessible. It also comes in ZERO flavors for those looking for a low sugar, low calorie pick me up. 150 Case. 15 Bags of 10 Sqweeze Pops
  • Branding
    Sqweeze
  • Category Description
    Freezer Pop
  • Country of Origin
    US
  • Description
    3 oz Yield SQWINCHER® Sqweeze Freezer Pops Assorted Flavors
  • Flavor
    Cherry, Grape, Lemon-Lime, Mixed Berry, Orange
  • Form
    Squeeze Pop
  • Life
    18 MON
  • Manufacturer Product Page
  • Package Quantity
    10 Per Bag
  • Package Quantity Per Case
    150
  • Prop 65 Statement
  • UPC_NO
    075880240105
  • Yield
    3 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)