Motion
3KALH-0366
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03109140
MFR #3KALH-0366
Your Price$17.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03109140
MFR #3KALH-0366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.31/each(List $21.64)

Overview

Mfr description
3KALH-0366 PADLOCK
  • Reinforced laminated steel padlock with color bumper
  • 1-9/16" (40 mm) wide laminated steel body for superior strength
  • Hardened 9/32” steel shackle for extra cut resistance
  • Four-pin cylinder helps prevent picking
  • Dual locking levers provide extra pry resistance
  • Thousands of key changes maximize key integrity
  • Proprietary rustproofing for longer life
  • Two bumpers

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    2 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Body Width
    1-9/16 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    5/8 in
  • Includes
    (2) Keys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought