Motion
517D
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03109142
MFR #517D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03109142
MFR #517D

Mfr description
517D ADJ SHACKLE KD PADLOCK
  • 1-3/4" wide laminated steel body with 9/32” steel shackle
  • Shackle length adjusts from 2-3/4" to 5-3/8"
  • Warded locking mechanism minimizes jamming from dirt and grime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    13/16 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    2-3/4 to 5-3/8 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Different
  • Safety Features
    1-3/4 in wide, 9/32 in shackle diameter, adjustable shackle length, Adjustable shackle from 2-3/4 in to 5-3/8 in for flexible use, Laminated steel body offers reliable strength, Single locking lever for simple operation, Steel shackle resists cutting, Warded locking mechanism minimizes jamming
  • Series
    No 517
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649437007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)