Motion
GSS478Y-G

BOSTON GEAR
GSS478Y-G

Bevel Gear, 48 DP, 20 PA, 3:1 R, 36 Teeth, Stainless Steel
MI ITEM #03109704
MFR #GSS478Y-G
List Price$240.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GSS478Y-G

Bevel Gear, 48 DP, 20 PA, 3:1 R, 36 Teeth, Stainless Steel
MI ITEM #03109704
MFR #GSS478Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.31/each for your price

Overview

Mfr description
GSS478Y-G GEAR 49989

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    48
  • Tooth Type
    Straight
  • Ratio
    3:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    36
  • Pitch Diameter
    3/4 in
  • Face Width
    0.09 in
  • Bore Diameter
    3/16 in
  • Material
    Stainless Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    0.44 in
  • Hub Projection
    0.19 in
  • Gear Overall Width
    0.257 in
  • Mounting Distance
    3/8 in
  • UPC_NO
    781711499894
  • Weight
    36.00 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought