Motion
48713
MI ITEM #03110834
MFR #48713
Your Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03110834
MFR #48713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.20/each(List $95.67)

Overview

Mfr description
48713 51H 13/16X18 LONG SHIP AUGER BT

Specifications

  • Drill Bit Size
    13/16 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Shank Type
    Ship Auger/Quick-Change Hex
  • Dual Auger
    No
  • Flute Length
    15 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Number Of Cutting Edges
    1
  • Finish Coating
    Uncoated
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    024721487131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text