Motion
102L3
Locking Pliers - Teeth, 10 in Overall Length
Mi Item #03110848
MFR #102L3
Price$27.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 10 in Overall Length
Mi Item #03110848
MFR #102L3

Mfr description
102L3 LOCKING PLIERS 00001 STR JAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.31/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.26 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1-7/8 in
  • Nose Shape
    Straight
  • Release Type
    Trigger Release
  • UPC_NO
    038548001043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)