Motion
19
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 4 in Maximum Opening Capacity, 11 in Overall Length
Mi Item #03110849
MFR #19
Price$40.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 4 in Maximum Opening Capacity, 11 in Overall Length
Mi Item #03110849
MFR #19

Mfr description
19 11R C-CLAMP 00019REG TIP
  • Fast Release™ is 2x easier to open, has a no-trigger release, and offers one hand operation
  • Wide-opening jaws provide greater versatility in clamping a variety of shapes
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.62/each

Specifications

Dimensions

  • Overall Length
    11 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Maximum Opening Capacity
    4 in
  • Tip Style
    Regular
  • Trigger Release
    Not Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)