Motion
165
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 1-5/8 in Maximum Opening Capacity, 4 in Overall Length
Mi Item #03110850
MFR #165
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 1-5/8 in Maximum Opening Capacity, 4 in Overall Length
Mi Item #03110850
MFR #165

Mfr description
4SP C-CLAM 00165 W/SWIVEL PADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    1-5/8 in
  • Tip Style
    Swivel Pad
  • Trigger Release
    Trigger Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)