Motion
17
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 2-1/8 in Maximum Opening Capacity, 6 in Overall Length
Mi Item #03110851
MFR #17
Price$23.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 2-1/8 in Maximum Opening Capacity, 6 in Overall Length
Mi Item #03110851
MFR #17

Mfr description
6R (17) C- CLAMP 00017-REG TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.44/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Maximum Opening Capacity
    2-1/8 in
  • Tip Style
    Regular
  • Trigger Release
    Not Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)