Motion
18
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 2-1/8 in Maximum Opening Capacity, 6 in Overall Length
MI ITEM #03110870
MFR #18
Price$34.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 2-1/8 in Maximum Opening Capacity, 6 in Overall Length
MI ITEM #03110870
MFR #18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.56/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    2-1/8 in
  • Tip Style
    Swivel Pad
  • Trigger Release
    Trigger Release

Overview

Mfr description
18 6SP VISEGRIP LOCKING C-CLAMP 00018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought