Motion
23
Vice-Grip® Locking Pliers - 8 in Overall Length
MI ITEM #03110880
MFR #23
Price$41.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vice-Grip® Locking Pliers - 8 in Overall Length
MI ITEM #03110880
MFR #23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.11/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Weight
    1.16 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    3-1/8 in
  • Release Type
    Trigger Release
  • UPC_NO
    038548000237

Overview

Mfr description
8R (23) SHT METAL TOOL 000237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought