1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
18R
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 8 in Maximum Opening Capacity, 18 in Overall Length
Mi Item #
03110888
MFR #
18R
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Plier Clamps
IRWIN INDUSTRIAL TOOL 18R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
18R
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 8 in Maximum Opening Capacity, 18 in Overall Length
Mi Item #
03110888
MFR #
18R
Mfr description
18R C- CLAMP 00021W/REG TIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
18 in
Details
Adjustment Type
Adjustment Knob/Screw
Handle Material
Steel
Jaw Material
Alloy Steel
Maximum Opening Capacity
8 in
Tip Style
Regular
Trigger Release
Trigger Release
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items