Motion
18SP
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 8 in Maximum Opening Capacity, 18 in Overall Length
MI ITEM #03110889
MFR #18SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 8 in Maximum Opening Capacity, 18 in Overall Length
MI ITEM #03110889
MFR #18SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    18 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    8 in
  • Tip Style
    Swivel Pad
  • Trigger Release
    Trigger Release

Overview

Mfr description
18SP C- CLAMP 00022W/SW PADS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought