Motion
1002L3
Locking Pliers - Hex, 4 in Overall Length
MI ITEM #03110890
MFR #1002L3
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Hex, 4 in Overall Length
MI ITEM #03110890
MFR #1002L3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.68/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Weight
    0.27 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Hex
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    15/16 in
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
  • UPC_NO
    038548010045

Overview

Mfr description
1002L3 4WR (10) LOCKING PLIERS CURVED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought