Motion
22012
Sheet Metal Snip - 20 to 22 ga Cutting Capacity, 12-3/4 in Overall Length
Mi Item #03110895
MFR #22012
Price$37.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 20 to 22 ga Cutting Capacity, 12-3/4 in Overall Length
Mi Item #03110895
MFR #22012

Mfr description
22012 TINNER SNIPS 12 STR RT & WD CURVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.98/each

Specifications

Dimensions

  • Blade Length
    2-3/4 in
  • Overall Length
    12-3/4 in

Details

  • Blade Material
    Steel
  • Cutting Capacity
    20 to 22 ga
  • Handle Material
    Vinyl
  • Handle Shape
    Angled
  • Material Cut
    Cold Rolled Steel, Stainless Steel
  • Type Of Cut
    Straight, Wide
  • UPC_NO
    038548220123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)