Motion
25ZR
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 2-3/4 in Maximum Opening Capacity, 9 in Overall Length
Mi Item #03110899
MFR #25ZR
Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VISE-GRIP® Plier Clamp - Adjustment Knob/Screw, 2-3/4 in Maximum Opening Capacity, 9 in Overall Length
Mi Item #03110899
MFR #25ZR

Mfr description
9R (25)VISEGRIP WELDING CLAMP 000251
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.83/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Adjustment Type
    Adjustment Knob/Screw
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    2-3/4 in
  • Tip Style
    U-Shaped Jaw
  • Trigger Release
    Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)