Motion
0502L3
Locking Pliers - Teeth, 10 in Overall Length
Mi Item #03110902
MFR #0502L3
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 10 in Overall Length
Mi Item #03110902
MFR #0502L3

Mfr description
10WR (05) LOCKING PLIERS-CURV JAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.45/each

Specifications

Dimensions

  • Height
    0.85
  • Length
    10.85
  • Overall Length
    10 in
  • Weight
    0.95

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1-7/8 in
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)