Motion
1402L3
Locking Pliers - Teeth, 6 in Overall Length
MI ITEM #03110908
MFR #1402L3
Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 6 in Overall Length
MI ITEM #03110908
MFR #1402L3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.16/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.44 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    2 in
  • Nose Shape
    Long
  • Release Type
    Trigger Release
  • UPC_NO
    038548014043

Overview

Mfr description
1402L3 PLIERS LOCKING 6" LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought