Motion
1502L3
Locking Pliers - Teeth, 9 in Overall Length
Mi Item #03110909
MFR #1502L3
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 9 in Overall Length
Mi Item #03110909
MFR #1502L3

Mfr description
9LN (15) LOCKING PLIER - LONG NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.71/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Weight
    0.90 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    2-3/4 in
  • Nose Shape
    Long
  • Release Type
    Trigger Release
  • UPC_NO
    038548015040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)