Motion
1602L3
Locking Pliers - Teeth, 4 in Overall Length
Mi Item #03110911
MFR #1602L3
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 4 in Overall Length
Mi Item #03110911
MFR #1602L3

Mfr description
4LN (16) LOCKING PLIERS LONG NOSE 4IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1-5/8 in
  • Nose Shape
    Long
  • Release Type
    Trigger Release
  • UPC_NO
    038548016047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)