Motion
10231
Step Drill Bit Set - 1/8 in to, 1/2 in, High Speed Steel Material
Mi Item #03110913
MFR #10231
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit Set - 1/8 in to, 1/2 in, High Speed Steel Material
Mi Item #03110913
MFR #10231

Mfr description
10231 STEP DRILL#1 1/8-1/2 UNIBIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Hole Diameters
    1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Max Material Thickness
    1/8 in
  • Maximum Hole Diameter
    1/2 in
  • Minimum Hole Diameter
    1/8 in
  • Number of Hole Sizes
    13
  • Shank Size
    1/4 in
  • Step Increments
    1/32 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Quick-Change Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)