Motion
1730-455-A
Link-Belt® Steel Roll for Troughing Idler - CEMA E, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #03111619
MFR #1730-455-A
Price$538.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA E, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #03111619
MFR #1730-455-A

Mfr description
1730-455-A ROLL ASSY. 4600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.20/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Overall Dimensions
    14.81 x 6 in
  • Roller Diameter
    6 in
  • Weight
    31 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)