Motion
27300
Preference® Paper Towel Roll - 2 Ply, 11.000 in Width, 8.800 in Towel Length, White Color
Mi Item #03112161
MFR #27300
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Paper Towel Roll - 2 Ply, 11.000 in Width, 8.800 in Towel Length, White Color
Mi Item #03112161
MFR #27300

Mfr description
27300 TOWEL RL PERFORATED KITCHEN 2 PLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Case Height
    574.67 mm
  • Case Length
    606.42 mm
  • Case Weight
    9.569 kg
  • Case Width
    352.43 mm
  • Sheet Length
    11.0000 in | 279.40 mm
  • Towel Length
    8.800 in
  • Towel Width
    11.000 in
  • Weight
    16.844 lbs, 7.64 kg

Details

  • Color
    White
  • Compatible Model Part Number
    52720
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310273006
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    30
  • Packages per Case
    30
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Standard
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    100
  • To Use With
    GP#52701, GP#52720
  • Total Number Of Towels
    100
  • Total Sheets Included
    30
  • Type
    Perforated Roll
  • UPC_NO
    073310273006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)