Motion
180X215X16

CR SEALS (SKF)
180X215X16

Nitrile Oil Seal - Solid, 180 mm Shaft Dia., 215 mm OD, 16 mm Overall Width, CRS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03112325
MFR #180X215X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
180X215X16

Nitrile Oil Seal - Solid, 180 mm Shaft Dia., 215 mm OD, 16 mm Overall Width, CRS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03112325
MFR #180X215X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180X215X16 CRS1 R NITRILE SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    180 mm
  • Outside Diameter
    215 mm
  • Overall Width
    16 mm
  • Design Type
    CRS1
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    CRS1 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    Size Dependent, Refer to the 457010 Catalog
  • Manufacturer Upc Number
    085311229869
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.98 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought