Motion
7207-B-2RS-TVP

FAG (SCHAEFFLER)
7207-B-2RS-TVP

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #03112330
MFR #7207-B-2RS-TVP
Price$267.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7207-B-2RS-TVP

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #03112330
MFR #7207-B-2RS-TVP

Mfr description
7207-B-XL-2RS-TVP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.22/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.62 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    7207-B-XL-2RS-TVP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    5300 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4026677955777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)