Motion
33144
Chalk - Color: White, Package Quantity: 144 Per Box
MI ITEM #03112388
MFR #33144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chalk - Color: White, Package Quantity: 144 Per Box
MI ITEM #03112388
MFR #33144

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3-1/4 in
  • Overall Length
    7-1/16 in

Details

  • Color
    White
  • Package Quantity
    144 Per Box

Overview

Mfr description
33144 WALTHAM CHALK WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought