Specifications
Dimensions
- Height0.84
- Length2.13, 520 in
- Thickness0.09 mm
- Weight0.03
- Width2.2, 1/2 in
Details
- ApplicationPipe Sealing
- ColorWhite
- Operating Temperature Range-450 to +500 °F
Overview
Mfr description
700037 NT510W 1/2X520 WHI TEF TAPE
- Easy to assemble and disassemble
- Unsintered virgin polytetraflouroethylene (PTFE) self-lubricates joints, making them easy to assemble and disassemble for a leak proof seal
- Product can also be used on a number of other maintenance type applications
- Priced per roll