Motion
700038
PTFE Tape - 3/4 in Wide, 520 in Long, 0.09 mm, Color: White
MI ITEM #03112427
MFR #700038
Price$2.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Tape - 3/4 in Wide, 520 in Long, 0.09 mm, Color: White
MI ITEM #03112427
MFR #700038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.38/rl

Specifications

Dimensions

  • Height
    0.9
  • Length
    1.9, 520 in
  • Thickness
    0.09 mm
  • Weight
    0.1
  • Width
    1.9, 3/4 in

Details

  • Application
    Pipe Sealing
  • Color
    White
  • Operating Temperature Range
    -450 to +500 °F

Overview

Mfr description
700038 NT510-3/4X520" THD SEAL IMP TAPE
  • Easy to assemble and disassemble
  • Unsintered virgin polytetraflouroethylene (PTFE) self-lubricates joints, making them easy to assemble and disassemble for a leak proof seal
  • Product can also be used on a number of other maintenance type applications
  • Priced per roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought