1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Covalence Adhesives
NT513
PTFE Tape - 3/4 in Wide, 520 in Long, 0.09 mm, Color: White
MI ITEM #
03112430
MFR #
NT513
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
Covalence Adhesives NT513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Covalence Adhesives
NT513
PTFE Tape - 3/4 in Wide, 520 in Long, 0.09 mm, Color: White
MI ITEM #
03112430
MFR #
NT513
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NT513 NT513 3/4"X520" TAPE DOMESTIC
Specifications
Width
3/4 in
Thickness
0.09 mm
Length
520 in
Color
White
Application
Pipe Sealing
Operating Temperature Range
-450 to +500 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought