Motion
CEWDM3704T
General Purpose Washdown Duty Motor (Painted) - 3 hp, 1200 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1160 rpm Base, C-Face / Foot Mount
MI ITEM #03113187
MFR #CEWDM3704T
Your Price$3,219.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3 hp, 1200 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1160 rpm Base, C-Face / Foot Mount
MI ITEM #03113187
MFR #CEWDM3704T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,219.49/each(List $4,255.76)

Overview

Mfr description
CEWDM3704T 1160RPM 213TC
  • Standard NEMA BA Dimension 300 Series stainless steel hardware
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Power Off/Manual Release
  • Resets automatically
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
  • Applications: Food processing and other applications that regularly expose the motor to high-pressure washdown

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Base RPM
    1160 rpm
  • Full Load Current
    4.60 A
  • Full Load Efficiency
    89.50 %
  • Amps @ Voltage
    9.6 A @ 208 V; 9.2 A @ 230 V; 4.6 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.78 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    132 lbs
  • Applications
    Food processing and other applications where motors receive washdown on a regular basis.
  • Additional Details
    300 series stainless steel hardware, moisture sealant on bolt heads, between frame and endplates. Neoprene gaskets. Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft extension. Electrostatically applied epoxy finish over autophoretic primer. Class F insulation. Super-E® motors have NEMA Premium® efficiency and 3 year warranty.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568539040
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought