Motion
AY8002
2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver
Mi Item #03113316
MFR #AY8002
Price$383.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver
Mi Item #03113316
MFR #AY8002

Mfr description
AY8002 300# ALUM STEP STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.74/each

Specifications

Dimensions

  • Bottom Width
    18 in
  • Ladder Size
    2 ft
  • Weight
    13 lbs

Details

  • Color
    Silver
  • Duty Rating
    Type IA
  • Ladder Material
    Aluminum
  • Ladder Type
    Step Stand
  • Load Capacity
    375 lb.
  • Material
    Aluminum
  • Number of Steps
    2
  • Platform Dimensions
    304.80 mm
  • Series
    AY8000
  • Standards Met
    ANSI
  • Type
    Step Stand
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)