Motion
PLB6847FD8 2 15/16 PBLK RLR BRG

LINK-BELT
PLB6847FD8 2 15/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03113338
MFR #PLB6847FD8 2 15/16 PBLK RLR BRG
List Price$3,870.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6847FD8 2 15/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03113338
MFR #PLB6847FD8 2 15/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,870.45/each for your price

Overview

Mfr description
PLB6847FD8 PILLOWBLK P-LB6847FD8

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11 to 9.8750 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    3-1/2 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    58500 lbf
  • Radial Static Load Capacity
    73500 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    6800
  • Weight
    45.4 lbs
  • Max Rpm
    3250 rpm
  • UPC_NO
    662327117139
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text