Motion
7002HTDF/GMP5

NTN
7002HTDF/GMP5

Duplex Angular Contact Bearing - Face to Face, 15 mm Bore, 32 mm OD, 18 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #03113559
MFR #7002HTDF/GMP5
Price$545.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7002HTDF/GMP5

Duplex Angular Contact Bearing - Face to Face, 15 mm Bore, 32 mm OD, 18 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #03113559
MFR #7002HTDF/GMP5

Mfr description
7002HTDF/GMP5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$545.29/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    9 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.13 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7002HTDF/GMP5
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359653663
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)