Motion
23614
Mi Item #03113564
MFR #23614
Price$539.16/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03113564
MFR #23614

Mfr description
23614 39PC TAPS& SOLID RD DIES SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$539.16/st

Specifications

Dimensions

  • Die Thread Size
    #10 – 24, #10 – 32, #12 – 24, #4 – 40, #6 – 32, #8 – 32, 1/2 – 13, 1/2 – 20, 1/4 – 20, 1/4 – 28, 1/8 – 27, 3/8 – 16, 3/8 – 24, 5/16 – 18, 5/16 – 24, 7/16 – 14, 7/16 – 20
  • Largest Die Thread Size
    1/2 – 20
  • Largest Tap Thread Size
    1/2 – 20 in
  • Smallest Die Thread Size
    #4 – 40
  • Smallest Tap Thread Size
    #4 – 40
  • Tap Thread Size
    #10 – 24, #10 – 32, #12 – 24, #4 – 40, #6 – 32, #8 – 32, 1/2 – 13, 1/2 – 20, 1/4 – 20, 1/4 – 28, 1/8 – 27, 3/8 – 16, 3/8 – 24, 5/16 – 18, 5/16 – 24, 7/16 – 14, 7/16 – 20

Details

  • Chamfer
    Plug
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Die Type
    Solid
  • Includes
    T-Handle Tap Wrench
  • Number of Dies
    17
  • Number of Taps
    17
  • Tap Material
    Carbon Steel
  • Tap Type
    Hand, Pipe (Straight Flute)
  • Thread Standard
    NPT, UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)