Motion
3040-DA-BR
Needle Valve - 3 in, Female Coupler, x 4 in, Male Adapter, Straight
MI ITEM #03113581
MFR #3040-DA-BR
Your Price$504.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 3 in, Female Coupler, x 4 in, Male Adapter, Straight
MI ITEM #03113581
MFR #3040-DA-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$504.89/each(List $696.75)

Overview

Mfr description
3040-DA-BR

Specifications

  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Application
    Designed for use with liquids.
  • End 1 Type
    Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Male Adapter
  • End 2 Size
    4 in
  • Seal Material
    Nitrile Rubber
  • Material
    Brass
  • Maximum Operating Pressure
    100 psi
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought