Motion
CHB18B3W-9
CHB18B3W-9
Mi Item #03113583
MFR #CHB18B3W-9
Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB18B3W-9
Mi Item #03113583
MFR #CHB18B3W-9

Mfr description
CHB18B3W-9 1 1/2" WOOD BRG CAP FOR 9"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.11/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Weight
    0.20 lbs

Details

  • Bearing Material
    Wood
  • Hanger Bearing Series
    CHB
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)