Motion
12S 2 1/8
Sleeve Coupling Flange - Spacer Flange, Size 12, 2.1250 in Bore, Cast Iron Material
MI ITEM #03113584
MFR #12S 2 1/8
List Price$425.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 12, 2.1250 in Bore, Cast Iron Material
MI ITEM #03113584
MFR #12S 2 1/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$425.99/each for your price

Overview

Mfr description
12S 2 1/8 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    12
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    8-1/4 in
  • Hub End Outside Diameter
    5-3/4 in
  • Torque Capacity
    31500 in
  • Max Rpm
    2800 rpm
  • Horsepower @ 100 RPM
    11.4 (TPR) hp, 50 (Hytrel) hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275833
  • UPC_NO
    697950275833
  • Material
    Cast Iron
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought