Motion
CDVM5F20-25-15G

SMC CORP OF AMERICA
CDVM5F20-25-15G

CDVM5F20-25-15G
MI ITEM #03113749
MFR #CDVM5F20-25-15G
List Price$126.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDVM5F20-25-15G

CDVM5F20-25-15G
MI ITEM #03113749
MFR #CDVM5F20-25-15G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.71/each for your price

Overview

Mfr description
CDVM5F20-25-15G
  • Valve mounted, double acting single rod cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Available with one-touch fittings
  • 8 mounting styles
  • Auto switch capable

Specifications

  • Series
    CVM5
  • Bore Diameter
    20 mm
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Overall Length
    191 mm
  • Overall Width
    75 mm
  • Overall Height
    34 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    BSPT
  • Mounting Type
    Rod Side Flange Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M8x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought