Motion
CL-7-RP
Round Pin Taper Pin, Material: Steel, Small End Diameter: 9/16", Length: 1-3/4"
MI ITEM #03113913
MFR #CL-7-RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Pin Taper Pin, Material: Steel, Small End Diameter: 9/16", Length: 1-3/4"
MI ITEM #03113913
MFR #CL-7-RP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-7-RP ROUND LOCATING PIN

Specifications

  • Pin Type
    Round Pin
  • Material
    Steel
  • Small End Diameter
    9/16 in
  • Length
    1-3/4 in
  • Large End Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought