Motion
GEWZ048ES
Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 4.5000 in Inner Ring Width, Open
MI ITEM #03114096
MFR #GEWZ048ES
List Price$1,245.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 4.5000 in Inner Ring Width, Open
MI ITEM #03114096
MFR #GEWZ048ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,245.53/each for your price

Overview

Mfr description
GEWZ048ES SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Inner Ring Width
  • Outer Ring Width
    2.2500 in
  • Ball Material
    52100 Steel
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    337200 lbf
  • Series
    GEWZ
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029025945
  • Weight
    7.91 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought