Motion
HW1
Weld On Hub - Fits W1 Bushings
Mi Item #03114110
MFR #HW1
Price$5,434.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits W1 Bushings
Mi Item #03114110
MFR #HW1

Mfr description
HW1 MST STEEL WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,434.89/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bushing Size
    W1
  • Hub Bore Diameter
    8-1/2 in
  • Keyway Size
    1-1/4 (Width) in
  • Outside Diameter
    12-1/2 in
  • Overall Length
    6.38 in
  • Pilot Diameter
    12-1/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    130.00 lbs

Details

  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HW1
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)