Motion
W-1
Splitting Wedge - 1/2 in Wide, 3-1/4 in Long
Mi Item #03114311
MFR #W-1
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Splitting Wedge - 1/2 in Wide, 3-1/4 in Long
Mi Item #03114311
MFR #W-1

Mfr description
W-1 FLANGE WEDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Height
    1/4 in
  • Length
    3-1/4 in
  • Weight
    0.04 lb
  • Width
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)